Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel
Mfr # SH-362SS
Zoro # G310825772
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-362SS
- Zoro # G310825772
- UPC # 848790023089
- Country of Origin China
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 1500 PK (HNI50370-1500T)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (PO-175ST PA)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 9/64 in Shaft Dia, 100 PK (SE-14ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 16 mm Shaft Dia (DE-15SA)
- Rotor Clip External Retaining Rings