Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # CL-50SJ
Zoro # G510607284
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.472"
- Material Stainless Steel
- Finish Plain
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # CL-50SJ
- Zoro # G510607284
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.472" |
Free Inside Diameter | 0.467 in |
Fits Groove Depth | 0.014 in |
Fits Groove Width | 0.022 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Groove Diameter Tolerance | +/-0.002 in |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.018 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Spiral Retaining Ring |
Location Style | External |
Thickness Tolerance | +/-0.0015 in |
Material Grade/Class | 18-8 |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.018 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.472 in, Fits Groove Width 0.022 in, Fits Groove Depth 0.014 in, Free Inside Diameter 0.467 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 8in x1/2in Lag Bolt w/ Lag Shield Anchor & Washer, Mounting Hardware for Concrete, 16PK (SB-ED-LAGBOLT-8X05-SET-16PK)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0131)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia (SH-550)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia (C-075-SS/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/16 in Shaft Dia, 50 PK (SH-81ST ZD)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- Rotor Clip External Retaining Rings