Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish, 1 1/2 in Shaft Dia, 5 PK
Mfr # CL-150SJ
Zoro # G810607434
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1 1/2 in
- Fits Groove Diameter 1.456"
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # CL-150SJ
- Zoro # G810607434
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 1/2 in |
Fits Groove Diameter | 1.456" |
Free Inside Diameter | 1.442 in |
Fits Groove Width | 0.031 in |
Groove Diameter Tolerance | +/-0.004 in |
Fits Groove Depth | 0.022 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0015 in |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Spiral Retaining Ring |
Material Grade/Class | 18-8 |
Location Style | External |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.456 in, Fits Groove Width 0.031 in, Fits Groove Depth 0.022 in, Free Inside Diameter 1.442 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 38 mm Bore Dia., 10 PK (DHR-38ST PD)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-196)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- Rotor Clip External Retaining Rings