Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish, 0.156 in Shaft Dia
Mfr # SHF-015-SS
Zoro # G9143115
product price: $0.80
/ea
Sold in multiples of 30 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.156 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHF-015-SS
- Zoro # G9143115
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.156 in |
Free Inside Diameter | 0.150" |
Groove Width Tolerance | Not Recommended for Use With Grooves |
Height | .307" |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Grip,Retaining Ring Ext,5/32",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW38650)
- MIDWEST FASTENER #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05024)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia, 25 PK (SH-175ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK (M36000.080.0001)
- Rotor Clip External Retaining Rings