Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia
Mfr # C-012-SS/B
Zoro # G9132046
product price: $0.07
/ea
Sold in multiples of 225 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.106"
- Material Stainless Steel
- Finish Plain
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-012-SS/B
- Zoro # G9132046
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.125 in |
Fits Groove Diameter | 0.106" |
Free Inside Diameter | 0.102" |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
Crescent Retaining Ring,Ext 1/8 In.,SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 3/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5196)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (0824DQFD)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07040.019.0200)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.813 in Shaft Dia (SH-181)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SH-100ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 6-1/2 in Shaft Dia (SH-650)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SE-137)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1.875 in Shaft Dia (SH-187-ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- Rotor Clip External Retaining Rings