Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # CM-50SJ
Zoro # G610607177
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/2 in
- Fits Groove Diameter 0.474"
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # CM-50SJ
- Zoro # G610607177
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.474" |
Free Inside Diameter | 0.467 in |
Fits Groove Depth | 0.013 in |
Fits Groove Width | 0.03 in |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Location Style | External |
Material Grade/Class | 18-8 |
Ring Type | Spiral Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.474 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.467 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80NZ)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (SH-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-31ST ZD)
- Rotor Clip External Retaining Rings