Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Spring Steel Black Phosphate Finish, 24 mm Shaft Dia, 10 PK
Mfr # DSI-24ST PD
Zoro # G810610243
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 22.9mm
- Material Spring Steel
- Finish Black Phosphate
- Thickness 1.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DSI-24ST PD
- Zoro # G810610243
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 24 mm |
Fits Groove Diameter | 22.9mm |
Free Inside Diameter | 22.2 mm |
Groove Diameter Tolerance | +0.000/-0.210 mm |
Fits Groove Width | 1.3 mm |
Fits Groove Depth | 0.55 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.20 mm |
System of Measurement | Metric |
Ring Type | External Retaining Ring |
Location Style | External |
Material Grade/Class | 1060-1090 |
Thickness Tolerance | +0.000/-0.060 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 24 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 22.9 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.55 mm, Free Inside Diameter 22.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (32051)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Nylon 30 PK (62556)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD10114)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 100 PK (PO-15ST PA)
- Rotor Clip External Retaining Rings