Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Spring Steel Zinc Plated Finish, 35 mm Shaft Dia, 10 PK
Mfr # DSH-35ST Z3X
Zoro # G810609827
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 33mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 1.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DSH-35ST Z3X
- Zoro # G810609827
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 35 mm |
Fits Groove Diameter | 33mm |
Free Inside Diameter | 32.2 mm |
Groove Diameter Tolerance | +0.000/-0.250 mm |
Fits Groove Depth | 1 mm |
Fits Groove Width | 1.6 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 1.50 mm |
System of Measurement | Metric |
Location Style | External |
Material Grade/Class | 1060-1090 |
Ring Type | External Retaining Ring |
Thickness Tolerance | +0.000/-0.060 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.5 mm, Fits Shaft Diameter 35 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 33 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 1 mm, Free Inside Diameter 32.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 10 PK (SCX208065-010P1)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0175)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-62ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/16 in Shaft Dia, 50 PK (SH-81ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Zinc Plated Finish, 3/4 in Shaft Dia, 25 PK (TX-75ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (C-37ST ZD)
- Rotor Clip External Retaining Rings