Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK
Mfr # DSI-30ST PD
Zoro # G510610208
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 28.6mm
- Material Spring Steel
- Finish Black Phosphate
- Thickness 1.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DSI-30ST PD
- Zoro # G510610208
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 30 mm |
Fits Groove Diameter | 28.6mm |
Free Inside Diameter | 27.9 mm |
Fits Groove Width | 1.6 mm |
Groove Diameter Tolerance | +0.000/-0.210 mm |
Fits Groove Depth | 0.7 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.50 mm |
System of Measurement | Metric |
Location Style | External |
Thickness Tolerance | +0.000/-0.060 mm |
Ring Type | External Retaining Ring |
Material Grade/Class | 1060-1090 |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.5 mm, Fits Shaft Diameter 30 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 28.6 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter 27.9 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1401000-100P)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.025.0037)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.625 in Shaft Dia (E-062-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 9/64 in Shaft Dia, 100 PK (SE-14ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (SH-037)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.156 in Shaft Dia, 3000 PK (15REBP)
- Rotor Clip External Retaining Rings