Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Carbon Spring Steel Phosphate Finish
Mfr # DC-006
Zoro # G208170441
product price: $0.05
/ea
Sold in multiples of 650 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Carbon Spring Steel
- Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DC-006
- Zoro # G208170441
- Country of Origin United States
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Carbon Spring Steel |
Finish | Phosphate |
Description
Crescent Ring External 6 mm Carbon Spring Steel Phosphate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0125)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70784)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 6-1/2 in Shaft Dia (SH-650)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia, 25 PK (SH-175ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia (SH-550)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.313 in Shaft Dia (SH-031)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2.156 in Shaft Dia (SH-215-SS)
- Rotor Clip External Retaining Rings