Shop All Retaining Ring Assortments
Rotor Clip
External Retaining Ring Assortment, Carbon Steel, Phosphate Finish
Mfr # DISP-DE300
Zoro # G9134356
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Carbon Steel
- Number of Pieces 300
- Finish Phosphate
- Number of Sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DISP-DE300
- Zoro # G9134356
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 12 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Carbon Steel |
Number of Pieces | 300 |
Finish | Phosphate |
System of Measurement | Metric |
Includes | DE-040 (30); DE-070 (30); DE-023 (20); DE-050 (30); DE-015 (20); DE-012 (20); DE-090 (20); DE-080 (30); DE-019 (20); DE-100 (20); DE-032 (30); DE-060 (30) |
Description
E-Clip,Retaining Ring Kit,CS PH M300pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-02-M7-)
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-794)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 180 Pieces, 12 Sizes (RCI25175STPA)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH218)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 255 Pieces, 12 Sizes (RCE1287STPA)
- Rotor Clip Retaining Ring Assortments