Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Steel Black Phosphate Finish, 20 mm Shaft Dia, 50 PK
Mfr # DTX-20ST PD
Zoro # G910609949
product price: $12.19
/pk 50, $0.24/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External Push-On
- Fits Groove Diameter 19.75mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTX-20ST PD
- Zoro # G910609949
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 20 mm |
Fits Groove Diameter | 19.75mm |
Free Inside Diameter | 19.5 mm |
Free Outside Diameter | 29 mm |
Fits Groove Width | 1 mm |
Groove Diameter Tolerance | -0.130 mm |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.50 mm |
System of Measurement | Metric |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Location Style | External |
Ring Type | Self-Locking Retaining Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.5 mm, Fits Shaft Diameter 20 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 19.75 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 19.5 mm, Free Outside Diameter 29 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 250 mm Length, 5 PK (M07000.240.0250)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.1000)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia (TY-012-SS)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/2 in Shaft Dia (SH-250-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- Rotor Clip External Retaining Rings