Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia
Mfr # DTX-010
Zoro # G400443602
product price: $0.15
/ea
Sold in multiples of 230 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Push-On
- Fits Groove Diameter 9.85mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTX-010
- Zoro # G400443602
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 10 mm |
Fits Groove Diameter | 9.85mm |
Free Inside Diameter | 9.75mm |
Free Outside Diameter | 16mm |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.30 mm |
System of Measurement | Metric |
Description
Stamped Rings-Phosphate. Push-On Ring Reinforced Ext M10 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK (M04104.120.0090)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (N19BAB)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (E-25ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (SH-037)
- ROTOR CLIP External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 10 PK (CL-200ST OIL)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (PO-175ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK (18RESS)
- Rotor Clip External Retaining Rings