Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Steel Black Phosphate Finish, 5 mm Shaft Dia, 100 PK
Mfr # DTX-5ST PD
Zoro # G110610011
product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External Push-On
- Fits Groove Diameter 4.9mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTX-5ST PD
- Zoro # G110610011
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5 mm |
Fits Groove Diameter | 4.9mm |
Free Inside Diameter | 4.8 mm |
Free Outside Diameter | 10 mm |
Fits Groove Width | 0.4 mm |
Groove Diameter Tolerance | -0.075 mm |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.25 mm |
System of Measurement | Metric |
Location Style | External |
Ring Type | Self-Locking Retaining Ring |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 5 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 4.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 4.8 mm, Free Outside Diameter 10 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.025.0020)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-31ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SE-118ST ZD)
- Rotor Clip External Retaining Rings