Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 5 PK
Mfr # DTX-5SS
Zoro # G810610045
product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External Push-On
- Fits Groove Diameter 4.9mm
- Material Stainless Steel
- Finish Plain
- Thickness 0.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTX-5SS
- Zoro # G810610045
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5 mm |
Fits Groove Diameter | 4.9mm |
Free Inside Diameter | 4.8 mm |
Free Outside Diameter | 10 mm |
Fits Groove Width | 0.4 mm |
Groove Diameter Tolerance | -0.075 mm |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.25 mm |
System of Measurement | Metric |
Ring Type | Self-Locking Retaining Ring |
Material Grade/Class | Not Graded |
Location Style | External |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 5 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 4.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 4.8 mm, Free Outside Diameter 10 mm, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-264)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 10 PK (SH-250ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.125 in Shaft Dia (C-012/B)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia (SH-118)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia, 100 PK (5CE81)
- Rotor Clip External Retaining Rings