Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Spring Steel Zinc Plated Finish, 4 mm Shaft Dia, 100 PK
Mfr # DTX-4ST Z3X
Zoro # G210610065
product price: $11.25
/pk 100, $0.11/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Push-On
- Fits Groove Diameter 3.9mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 0.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTX-4ST Z3X
- Zoro # G210610065
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 4 mm |
Fits Groove Diameter | 3.9mm |
Free Inside Diameter | 3.8 mm |
Free Outside Diameter | 9 mm |
Clearance Diameter Type | Free OD |
Fits Groove Width | 0.4 mm |
Groove Diameter Tolerance | -0.075 mm |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.25 mm |
System of Measurement | Metric |
Location Style | External |
Ring Type | Self-Locking Retaining Ring |
Material Grade/Class | 1060-1090 |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 3.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 3.8 mm, Free Outside Diameter 9 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 10 PK (SH-250ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia (TY-012-SS)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (SH-43ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (CL-37SJ)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK (37REXBP)
- Rotor Clip External Retaining Rings