Shop All External Retaining Rings
Rotor Clip
External Poodle Style Ring, Carbon Spring Steel Zinc Yellow Finish
Mfr # PO-125-ZD
Zoro # G608170409
product price: $3.95
/ea
Sold in multiples of 8 for $31.60
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Carbon Spring Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # PO-125-ZD
- Zoro # G608170409
- Country of Origin United States
- Category External Retaining Rings
Details
Item | Poodle Style Ring |
Type | External |
Material | Carbon Spring Steel |
Finish | Zinc Yellow |
Description
Poodle Ring External 114 Carbon Spring Steel Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L475TFE10R20N)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK (U34133.018.6567)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0400)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (SH-037)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.375 in Shaft Dia (E-037-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 9/16 in Shaft Dia, 100 PK (SH-56ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (PO-25ST PA)
- Rotor Clip External Retaining Rings