Shop All External Retaining Rings
Rotor Clip
External-E Retaining Ring, Steel Zinc Yellow Finish
Mfr # SHI-087-ZD
Zoro # G9143605
product price: $0.46
/ea
Sold in multiples of 500 for $230.00
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.875 in
- Fits Groove Diameter 0.821"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHI-087-ZD
- Zoro # G9143605
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.875 in |
Fits Groove Diameter | 0.821" |
Free Inside Diameter | 0.810" |
Groove Width Tolerance | +.003" / -.000" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Inverted Ext,7/8"ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8"-14 Zinc Plated Steel Fine Thread Castle Hex Nuts 2PK (68544)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x20)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/64 in Shaft Dia, 100 PK (SE-11ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/8 in Shaft Dia, 25 PK (SH-137ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 13 mm Shaft Dia, 100 PK (DE-12ST PA)
- Rotor Clip External Retaining Rings