Shop All External Retaining Rings
Rotor Clip
External-E Retaining Ring, Steel Black Phosphate Finish
Mfr # SHI-275
Zoro # G9143760
product price: $5.79
/ea
Sold in multiples of 13 for $75.27
$75.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 2.602"
- Material Steel
- Finish Black Phosphate
- Thickness 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHI-275
- Zoro # G9143760
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2-3/4 in |
Fits Groove Diameter | 2.602" |
Free Inside Diameter | 2.543" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Snap,Retaining Ring,Inv Ext,2-3/4" PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.625 in Shaft Dia (E-062-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/64 in Shaft Dia, 100 PK (SE-11ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (PO-175ST PA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.625 in Shaft Dia (SH-062-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (E-25ST ZD)
- Rotor Clip External Retaining Rings