Shop All External Retaining Rings
Rotor Clip
External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia
Mfr # SHI-125
Zoro # G9143438
product price: $0.73
/ea
Sold in multiples of 45 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- Finish Black Phosphate
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHI-125
- Zoro # G9143438
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/4 in |
Fits Groove Diameter | 1.176" |
Free Inside Diameter | 1.156" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Inv Ext,1-1/4" PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU15)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 160 mm Shaft Dia (M36000.160.0001)
- Rotor Clip External Retaining Rings