Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia
Mfr # RE-025-ZD
Zoro # G000444412
product price: $0.10
/ea
Sold in multiples of 324 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/4 in
- Fits Groove Diameter 0.21"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # RE-025-ZD
- Zoro # G000444412
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Fits Groove Diameter | 0.21" |
Free Inside Diameter | 0.204" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.025 in |
System of Measurement | Inch |
Description
Stamped Rings-Plated. E-Clip Reinforced 1/4 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- POWER PRO ONE Deck Screw, 5 PK (116936)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS632)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ROTOR CLIP Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK (PO-43SS)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-1125x20)
- Rotor Clip External Retaining Rings