Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Zinc Yellow Finish, 0.438 in Shaft Dia
Mfr # E-043-ZD
Zoro # G9136298
product price: $0.16
/ea
Sold in multiples of 250 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.438 in
- Fits Groove Diameter 0.34"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # E-043-ZD
- Zoro # G9136298
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.438 in |
Fits Groove Diameter | 0.34" |
Free Inside Diameter | 0.337" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.035 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip,Retaining External,7/16",CS ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPG)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (45581)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ROTOR CLIP Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK (PO-43SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- ROTOR CLIP External Retaining Ring, Spring Steel Zinc Plated Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST Z3X)
- Rotor Clip External Retaining Rings