Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia
Mfr # RE-037-ZD
Zoro # G9139649
product price: $0.14
/ea
Sold in multiples of 165 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.375 in
- Fits Groove Diameter 0.303"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # RE-037-ZD
- Zoro # G9139649
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Fits Groove Diameter | 0.303" |
Free Outside Diameter | 0.292 |
Fits Groove Depth | 0.036 |
Fits Groove Width | 0.039 |
Clearance Dia. (Released) | 0.68 |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.035 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 34-43 |
Thickness Tolerance | ±.002 |
Description
E-Clip,Retaining Reinforced,3/8 In.,CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.200.0100)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0175)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.040.0012)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (N01100.025.0001)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.125 in Shaft Dia (C-012/B)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/8 in Shaft Dia, 100 PK (E-12ST ZD)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 27 mm Shaft Dia, 10 PK (DSR-27ST PD)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 8 PK (64573)
- Rotor Clip External Retaining Rings