Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia
Mfr # BE-037-ZD
Zoro # G9131599
product price: $0.13
/ea
Sold in multiples of 250 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.375 in
- Fits Groove Diameter 0.303"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BE-037-ZD
- Zoro # G9131599
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Fits Groove Diameter | 0.303" |
Free Inside Diameter | 0.300" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.035 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip Bow Ring,External,3/8 In.,Znc,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insulated Staples, 14 ga, 1 in Leg L, Steel, 540 PK (DRS18100)
- MIDWEST ENTERPRISES Kit Cotter Pins (11212)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia (TY-050)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia (C-100-SS/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-5/8 in Shaft Dia, 10 PK (CG-162ST OIL)
- Rotor Clip External Retaining Rings