Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia
Mfr # BE-075
Zoro # G9131748
product price: $0.39
/ea
Sold in multiples of 75 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 3/4 in
- Fits Groove Diameter 0.58"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BE-075
- Zoro # G9131748
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Fits Groove Diameter | 0.58" |
Free Inside Diameter | 0.574" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.05 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip Bow Ring,External,Spring,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.0D)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH-UNF)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/4 in Shaft Dia (SH-225)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- AFTERMARKET External Snap Ring (WN-PMF-000048-PEX)
- Rotor Clip External Retaining Rings