Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 32 mm Shaft Dia
Mfr # DE-300
Zoro # G100443742
product price: $2.15
/ea
Sold in multiples of 13 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 32 mm
- Fits Groove Diameter 3.0mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DE-300
- Zoro # G100443742
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 32 mm |
Fits Groove Diameter | 3.0mm |
Free Outside Diameter | 51.3mm |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 2.50 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 6799 |
Description
Stamped Rings-Phosphate. E-Clip External M30 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (N04104.025.0550)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Plain Finish, 9 ga, 250 PK (13050620)
- ROTOR CLIP External Retaining Ring, Carbon Steel (SH-550ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.313 in Shaft Dia (SH-031)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.312 in Shaft Dia, 100 PK (31RSESS)
- Rotor Clip External Retaining Rings