Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia
Mfr # SE-137
Zoro # G9140820
product price: $0.75
/ea
Sold in multiples of 30 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 1.23"
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SE-137
- Zoro # G9140820
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1.375 in |
Fits Groove Diameter | 1.23" |
Free Inside Diameter | 1.213" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003 |
Description
E-Clip,Retaining Specia,Ext,1-3/8" CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-5/8 in L, 100 PK (U01200.025.0162)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (E-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SH-175-ZD)
- Rotor Clip External Retaining Rings