Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia
Mfr # BE-050
Zoro # G9131608
product price: $0.14
/ea
Sold in multiples of 500 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/2 in
- Fits Groove Diameter 0.396"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BE-050
- Zoro # G9131608
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.396" |
Free Inside Diameter | 0.392" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip Bow Ring,External,Spring,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08434)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.019.0175)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.031.0062)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SE-137)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SH-050-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 9/64 in Shaft Dia, 100 PK (SE-14ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/4 in Shaft Dia (SH-225)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- Rotor Clip External Retaining Rings