Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Steel Black Phosphate Finish, 0.625 in Shaft Dia
Mfr # BE-062
Zoro # G9131720
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.625 in
- Fits Groove Diameter 0.485"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BE-062
- Zoro # G9131720
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.625 in |
Fits Groove Diameter | 0.485" |
Free Inside Diameter | 0.480" |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip Bow Ring,External,Spring,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia (TX-075)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.938 in Shaft Dia (SH-293)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 6-1/2 in Shaft Dia (SH-650)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36200.087.0001)
- Rotor Clip External Retaining Rings