Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK
Mfr # RE-50SS
Zoro # G410610025
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External-E
- Fits Groove Diameter 0.396"
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # RE-50SS
- Zoro # G410610025
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.396" |
Free Inside Diameter | 0.385 in |
Free Outside Diameter | 0.81 in |
Fits Groove Width | 0.046 in |
Fits Groove Depth | 0.052 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Groove Diameter Tolerance | +/-0.003 in |
Clearance Diameter | 0.83 in |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Ring Type | E-Style Retaining Ring |
Thickness Tolerance | +/-0.002 in |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.396 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.052 in, Free Inside Diameter 0.385 in, Free Outside Diameter 0.81 in, Clearance Diameter 0.83 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M100)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-31ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 4. in Shaft Dia (SH-400-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia (TY-050)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 100 PK (PO-15ST PA)
- Rotor Clip External Retaining Rings