Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia
Mfr # BE-037-SS
Zoro # G600443938
product price: $1.35
/ea
Sold in multiples of 250 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.375 in
- Fits Groove Diameter 0.303"
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BE-037-SS
- Zoro # G600443938
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Fits Groove Diameter | 0.303" |
Free Inside Diameter | 0.300" |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Description
Stamped Rings-Stainless. E-Clip Bowed External 3/8 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 849 PK (51693)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.075.0175)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 159 PK (52604)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Spring Steel Zinc Plated Finish, 4 mm Shaft Dia, 100 PK (DTX-4ST Z3X)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TY-015)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (SH-43ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.387.0001)
- Rotor Clip External Retaining Rings