Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Spring Steel Zinc Plated Finish, 9 mm Shaft Dia, 100 PK
Mfr # DE-6ST Z3X
Zoro # G110610059
product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 6mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 0.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DE-6ST Z3X
- Zoro # G110610059
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 9 mm |
Fits Groove Diameter | 6mm |
Free Outside Diameter | 11.8 mm |
Groove Width Tolerance | +/-0.005/0.000 in |
Fits Groove Width | 0.74 mm |
Groove Diameter Tolerance | -0.075 mm |
Clearance Diameter Type | Free OD |
Details
Item | E-Clip |
Type | External-E |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.70 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | External |
Ring Type | E-Style Retaining Ring |
Thickness Tolerance | +/-0.02 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 9 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 6 mm, Fits Groove Width 0.74 mm, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 11.8 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWB1010U4)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74631)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0016)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-12N)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Retaining Ring, Carbon Steel (SH-550ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SH-175-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- Rotor Clip External Retaining Rings