Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Steel Zinc Plated Finish, 1/8 in Shaft Dia, 50 PK
Mfr # C-12ST ZD
Zoro # G710609774
product price: $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Shaft Diameter 1/8 in
- Fits Groove Diameter 0.106"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-12ST ZD
- Zoro # G710609774
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/8 in |
Fits Groove Diameter | 0.106" |
Free Inside Diameter | 0.102 in |
Free Outside Diameter | 0.165 in |
Fits Groove Width | 0.02 in |
Fits Groove Depth | 0.01 in |
Groove Diameter Tolerance | +/-0.0015 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Clearance Diameter | 0.18 in |
Details
Item | C-Style Ring |
Type | External |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Location Style | External |
Ring Type | Crescent Retaining Ring |
Thickness Tolerance | +/-0.002 in |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.106 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.102 in, Free Outside Diameter 0.165 in, Clearance Diameter 0.18 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0020)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- PRECISION BRAND 6Mmx6Mm Square Metric Keystock Dichromate (605-04020)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SH-050-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia (TY-075)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- TITAN INDUSTRIAL SUPPLY External Snap Ring Assortment (SMPLSR)
- Rotor Clip External Retaining Rings