Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK
Mfr # C-50ST PA
Zoro # G510610062
product price: $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 0.45"
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-50ST PA
- Zoro # G510610062
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.45" |
Free Inside Diameter | 0.441 in |
Free Outside Diameter | 0.581 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Groove Diameter Tolerance | +/-0.003/0.004 in |
Fits Groove Depth | 0.025 in |
Fits Groove Width | 0.039 in |
Clearance Diameter | 0.6 in |
Details
Item | C-Style Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Ring Type | Crescent Retaining Ring |
Thickness Tolerance | +/-0.002 in |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.45 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.025 in, Free Inside Diameter 0.441 in, Free Outside Diameter 0.581 in, Clearance Diameter 0.6 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151300)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00250)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.075.0250)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia (C-100-SS/B)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ROTOR CLIP External-E E-Clip, 25 PK (E-62BC)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.625 in Shaft Dia (E-062-SS)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.075.0001)
- Rotor Clip External Retaining Rings