Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 50 PK
Mfr # DC-8ST PD
Zoro # G910609956
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 7mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DC-8ST PD
- Zoro # G910609956
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 8 mm |
Fits Groove Diameter | 7mm |
Free Inside Diameter | 6.8 mm |
Free Outside Diameter | 10 mm |
Groove Diameter Tolerance | +0.000/-0.090 mm |
Fits Groove Depth | 0.5 mm |
Fits Groove Width | 0.85 mm |
Clearance Diameter | 10.2 mm |
Details
Item | C-Style Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.80 mm |
System of Measurement | Metric |
Standards | REACH Compliant, RoHS Compliant |
Thickness Tolerance | +0.000/-0.050 mm |
Location Style | External |
Material Grade/Class | Not Graded |
Ring Type | Crescent Retaining Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.8 mm, Fits Shaft Diameter 8 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 7 mm, Fits Groove Width 0.85 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 6.8 mm, Free Outside Diameter 10 mm, Clearance Diameter 10.2 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.050 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (31085)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.062.0350)
- ZORO SELECT Nylon Insert Lock Nut, M24-1.50, Steel, Class 5, Zinc Plated, 24 mm Ht, 10 PK (M12320.240.0150)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia (RE-025-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia (C-075-SS/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3 in Shaft Dia (CG-300SJ)
- Rotor Clip External Retaining Rings