Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK
Mfr # C-15SS
Zoro # G010609610
product price: $4.85
/pk 25, $0.19/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 0.135"
- Material Stainless Steel
- Finish Plain
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-15SS
- Zoro # G010609610
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/32 in |
Fits Groove Diameter | 0.135" |
Free Inside Diameter | 0.131 in |
Free Outside Diameter | 0.205 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Fits Groove Depth | 0.011 in |
Fits Groove Width | 0.02 in |
Groove Diameter Tolerance | +/-0.0015 in |
Clearance Diameter | 0.22 in |
Details
Item | C-Style Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Location Style | External |
Thickness Tolerance | +/-0.002 in |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Crescent Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.135 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.011 in, Free Inside Diameter 0.131 in, Free Outside Diameter 0.205 in, Clearance Diameter 0.22 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK (M36050.098.0001)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #12-24 (5401-1)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1020x10)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Spring Steel Zinc Plated Finish, 4 mm Shaft Dia, 100 PK (DTX-4ST Z3X)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SE-137)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1.875 in Shaft Dia (SH-187-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-0313x20)
- Rotor Clip External Retaining Rings