Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Stainless Steel Plain Finish, 18 mm Shaft Dia, 5 PK
Mfr # DC-18SG
Zoro # G810609568
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Shaft Diameter 18 mm
- Fits Groove Diameter 16.3mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DC-18SG
- Zoro # G810609568
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 18 mm |
Fits Groove Diameter | 16.3mm |
Free Inside Diameter | 15.8 mm |
Free Outside Diameter | 20.4 mm |
Groove Diameter Tolerance | +0.000/-0.110 mm |
Fits Groove Width | 1.3 mm |
Fits Groove Depth | 0.85 mm |
Clearance Diameter | 20.9 mm |
Details
Item | C-Style Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 1.20 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Thickness Tolerance | +0.000/-0.060 mm |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Ring Type | Crescent Retaining Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 18 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 16.3 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.85 mm, Free Inside Diameter 15.8 mm, Free Outside Diameter 20.4 mm, Clearance Diameter 20.9 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-COT-1400x250)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- KELLEY External Retaining Ring, Steel Plain Finish, 1 in Shaft Dia (049-037)
- Rotor Clip External Retaining Rings