Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK
Mfr # C-25SS
Zoro # G410609920
product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 0.22"
- Material Stainless Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-25SS
- Zoro # G410609920
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Fits Groove Diameter | 0.22" |
Free Inside Diameter | 0.211 in |
Free Outside Diameter | 0.311 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Fits Groove Depth | 0.015 in |
Groove Diameter Tolerance | +/-0.002 in |
Fits Groove Width | 0.029 in |
Clearance Diameter | 0.33 in |
Details
Item | C-Style Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Location Style | External |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.002 in |
Ring Type | Crescent Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.22 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.015 in, Free Inside Diameter 0.211 in, Free Outside Diameter 0.311 in, Clearance Diameter 0.33 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (CM-50SJ)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia (TY-050)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SH-137)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (SH-037)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia (SH-550)
- Rotor Clip External Retaining Rings