Shop All External Retaining Rings
Rotor Clip
External C-Style Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 5 PK
Mfr # C-81SS
Zoro # G610610047
product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 0.732"
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-81SS
- Zoro # G610610047
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 13/16 in |
Fits Groove Diameter | 0.732" |
Free Inside Diameter | 0.721 in |
Free Outside Diameter | 0.915 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Fits Groove Width | 0.046 in |
Groove Diameter Tolerance | +/-0.003/0.004 in |
Fits Groove Depth | 0.04 in |
Clearance Diameter | 0.94 in |
Details
Item | C-Style Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Location Style | External |
Thickness Tolerance | +/-0.002 in |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Crescent Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 13/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.732 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.04 in, Free Inside Diameter 0.721 in, Free Outside Diameter 0.915 in, Clearance Diameter 0.94 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK25 (M39078.080.0016)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04161.180.0075)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia (TY-050)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/8 in Shaft Dia, 25 PK (SH-162ST ZD)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- Rotor Clip External Retaining Rings