Shop All Motor Run Capacitors
Rotom
Round Run Capacitor, Dual Voltage 370/440, 15 Mfd
Mfr # 15DVR
Zoro # G708642905
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacitor Voltage 370/440
- Overall Height 4.38 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotom
- MFR # 15DVR
- Zoro # G708642905
- UPC # 777980034225
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4.38 in |
Details
Capacitor Voltage | 370/440 |
Shape | Round |
Item | Run Capacitor |
Description
Made with durable metal cases with metalized film. Oil filled with non-PCB oil. Includes insulated terminals. Four blade quick-connect terminals are insulated. 50/60 Hertz operation. Individually boxed. UL listed and CUL approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- ROTOM Rotom 12.5DVR, 12.5MFD, 370/440V, Run Capacitor, Round (12.5DVR)
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd (10DV)
- ROTOM Rotom 20/5DV, 20 + 5MFD, 440V, Run Capacitor, Oval (20/5DV)
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- ROTOM Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval (60DV)
- ROTOM Rotom 35/5DV, 35 + 5MFD, 370V, Run Capacitor, Oval (35/5DV)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37700H)
- Rotom Motor Capacitors