Shop All Motor Run Capacitors
Rotom
Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd
Mfr # 10DV
Zoro # G108642901
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacitor Voltage 370/440
- Overall Height 2.75 in
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotom
- MFR # 10DV
- Zoro # G108642901
- UPC # 777980032986
- Country of Origin Canada
- Category Motor Run Capacitors
Dimensions
Overall Height | 2.75 in |
Details
Capacitor Voltage | 370/440 |
Item | Run Capacitor |
Shape | Oval |
Description
Made with durable metal cases with metalized film. Oil filled with non-PCB oil. Includes insulated terminals. Four blade quick-connect terminals are insulated. 50/60 Hertz operation. Individually boxed. UL listed and CUL approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- DYNABRADE Front Bearing Plate (54630)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- U.S. MOTORS US Motors 1868, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (1868)
- ROTOM Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval (60DV)
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- ROTOM Rotom 35/5DV, 35 + 5MFD, 370V, Run Capacitor, Oval (35/5DV)
- ROTOM Round Run Capacitor, Dual Voltage 370/440, 15 Mfd (15DVR)
- ROTOM Rotom 20/5DV, 20 + 5MFD, 440V, Run Capacitor, Oval (20/5DV)
- ROTOM Rotom 12.5DVR, 12.5MFD, 370/440V, Run Capacitor, Round (12.5DVR)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- Rotom Motor Run Capacitors