Shop All Septic & Drain Cleaners
Roto Rooter
Septic Treatment, Bottle, 32 oz, PK4
Mfr # 351272
Zoro # G507630639
product price: $44.69
/pk 4, $11.17/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance Free
- Cleaner Form Liquid
- Container Type Bottle
- Color Blue
- VOC Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roto Rooter
- MFR # 351272
- Zoro # G507630639
- UPC # 20066450526
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Container Size | 32 oz |
Details
Fragrance | Fragrance Free |
Cleaner Form | Liquid |
Item | Septic Treatment |
Container Type | Bottle |
Color | Blue |
VOC Content | 0 % |
Cleaner Type | Pipe, Septic System, Toilet |
pH Value | Neutral |
Flash Point | 94 Degrees C |
pH Level | 7 to 8 |
Septic System Safe | Yes |
Garbage Disposal Safe | No |
Product Label | Septic Treatment |
Description
Septic Treatment, Cleaner Type Pipe, Septic System, Toilet, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Fragrance Free, Product Label Septic Treatment, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards Not Applicable, Color Blue, Flash Point 94 Degrees C, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Toilet Paper 1 Rolls 1000 sheet 104.8 sq ft (39327)
- COMET 24 Oz. Soft Cleanser (27779608731)
- CRAFTSMAN 1-7/8 in. Crevice Tool Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38680)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- ROTO ROOTER Gel Clog Remover, Bottle, 64 oz, PK4 (351404)
- ROTO ROOTER Gel Clog Remover, Bottle, 128 oz, PK4 (351399)
- ROTO ROOTER RotoRooter Gel Clog Remover 1 gal (351399)
- ROTO ROOTER Hair Clog Remover, Bottle, 64 oz, PK4 (351405)
- ROTO ROOTER Roto-Rooter Liquid Hair Clog Remover 64 oz (351405)
- ROTO ROOTER Build-Up Remover, Bottle, 64 oz, PK4 (351271)
- GLOBAL INDUSTRIAL Bioenzymatic Drain Maintainer, 1 Gallon Bottle (670278)
- Roto Rooter Septic & Drain Cleaners