Shop All Septic & Drain Cleaners
Roto Rooter
Hair Clog Remover, Bottle, 64 oz, PK4
Mfr # 351405
Zoro # G807630698
product price: $34.45
/pk 4, $8.61/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance Free
- Cleaner Form Liquid
- Container Type Bottle
- Color Green; Yellow
- VOC Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roto Rooter
- MFR # 351405
- Zoro # G807630698
- UPC # 20066450632
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 64 oz |
Container Size | 64 oz |
Details
Fragrance | Fragrance Free |
Cleaner Form | Liquid |
Container Type | Bottle |
Color | Green; Yellow |
Item | Hair Clog Remover |
VOC Content | 0 % |
pH Value | Alkaline |
Garbage Disposal Safe | No |
pH Level | 13 |
Product Label | Hair Clog Remover |
Flash Point | 93 Degrees C |
Septic System Safe | Yes |
Cleaner Type | Sink |
Description
Hair Clog Remover, Cleaner Type Sink, Container Type Bottle, Container Size 64 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Fragrance Free, Product Label Hair Clog Remover, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards Not Applicable, Color Green; Yellow, Flash Point 93 Degrees C, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK (STOG3340E11)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lemon Verbena Scent Hand Lotion 12 oz (70245)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- ROTO ROOTER Roto-Rooter Liquid Hair Clog Remover 64 oz (351405)
- ROTO ROOTER Gel Clog Remover, Bottle, 128 oz, PK4 (351399)
- ROTO ROOTER RotoRooter Gel Clog Remover 1 gal (351399)
- ROTO ROOTER Septic Treatment, Bottle, 32 oz, PK4 (351272)
- ROTO ROOTER Gel Clog Remover, Bottle, 64 oz, PK4 (351404)
- ROTO ROOTER Build-Up Remover, Bottle, 64 oz, PK4 (351271)
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- Roto Rooter Septic & Drain Cleaners