Shop All Septic & Drain Cleaners
Roto Rooter
Gel Clog Remover, Bottle, 64 oz, PK4
Mfr # 351404
Zoro # G207630670
product price: $27.79
/pk 4, $6.95/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance Free
- Cleaner Form Liquid
- VOC Content 0 %
- Color Green; Yellow
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roto Rooter
- MFR # 351404
- Zoro # G207630670
- UPC # 20066450625
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 64 oz |
Container Size | 64 oz |
Details
Fragrance | Fragrance Free |
Cleaner Form | Liquid |
Item | Gel Clog Remover |
VOC Content | 0 % |
Color | Green; Yellow |
Container Type | Bottle |
Cleaner Type | Bathtub, Garbage Disposal, Pipe, Septic System, Shower, Sink |
Garbage Disposal Safe | Yes |
pH Level | 13 |
Product Label | Gel Clog Remover |
pH Value | Alkaline |
Septic System Safe | Yes |
Flash Point | 93 Degrees C |
Description
Gel Clog Remover, Cleaner Type Bathtub, Garbage Disposal, Pipe, Septic System, Shower, Sink, Container Type Bottle, Container Size 64 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Fragrance Free, Product Label Gel Clog Remover, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards Not Applicable, Color Green; Yellow, Flash Point 93 Degrees C, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- MI-T-M Extension Wand (16-0402)
- UNGER Stingray Glass Cleaner (SRL02)
- WEILER 18" Medium Sweep Floor Brush Black Tampico Fill (42007)
- ROTO ROOTER Gel Clog Remover, Bottle, 128 oz, PK4 (351399)
- ROTO ROOTER Septic Treatment, Bottle, 32 oz, PK4 (351272)
- ROTO ROOTER Build-Up Remover, Bottle, 64 oz, PK4 (351271)
- ROTO ROOTER Roto-Rooter Liquid Hair Clog Remover 64 oz (351405)
- ROTO ROOTER Hair Clog Remover, Bottle, 64 oz, PK4 (351405)
- ROTO ROOTER RotoRooter Gel Clog Remover 1 gal (351399)
- ZEP Septi-Pak Conc System Treatment, 4 oz, PK8 (ZSTP2)
- Roto Rooter Septic & Drain Cleaners