Shop All Grills & Smokers
Rotisol-France
Super BBQ SB8-G-SS Stainless Steel Natural Gas Rotisserie - 90200 BTU
Mfr # 681SB8SSNG
Zoro # G810833895
product price: $24,920.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$24,920.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotisol-France
- MFR # 681SB8SSNG
- Zoro # G810833895
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Rotisol-France Super BBQ SB8-G-SS natural gas rotisserie with produces the perfectly tender golden brown chicken that customers crave. This impressive rotisserie can accommodate 24 chickens or 1 lamb at once. Because it's designed for high-volume applications such as at weddings banquets and festivals this rotisserie's motor allows it to cook up to 120 lbs. of product at a fast rate without sacrificing quality. A conveniently placed handle and heavy-duty wheels allow this unit to be moved with ease. The motor is even removable for easy on-the-go transport. For optimal performance the patented burners supply this unit with a strong heat source. Plus its 2 removable flap doors with tempered K-glass windows decrease any external thermal radiation making your business more energy efficient.Not only is this rotisserie capable of impressive performance its durable porcelain enamel finish and stainless steel construction makes maintenance a breeze. The rotisserie's frame is easy to navigate so you can access every part when it's time for a deep clean. To streamline cleanup a drip tray that also functions as a cutting board keeps the rotisserie free from burnt-on grease stains. For added safety this unit is equipped with a pilot thermocouple and gas safety valve so that the gas supply is cutoff when the pilot light is no longer lit. A 1 phase 208-240V electrical connection is required for operation.Overall Dimensions:Width: 73 1/2inDepth: 31 3/4inHeight: 42 1/8inUsable Grill Surface Dimensions:Width: 50 3/8inDepth: 18 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-PT50X Portable RV Surge Protector - 50 Amp (EMS-PT50X)
- UFP RETAIL Pineapple Post Top (106092)
- FIBERBUILT Market Umbrella 8Rib Push Up, Natural, 7.5 ft. (7MPUK-4604)
- A.R. NORTH AMERICA Pump, 5/4000 3400RPM (21566)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- BASECAMP 3-Burner Propane Stove (F235835)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- PHASE 2 DBA VISION GRILLS Kamado Charcoal Grill (C-4F1F1)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- Rotisol-France Grills & Smokers