Shop All Chain Wrenches
Rothenberger
Wrench, 1630 mm Overall Length
Mfr # 70267
Zoro # G1953650
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Material Steel
- For Wrench Overall Length 12 in
- Compatible Mfg. Model Number 70247
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 70267
- Zoro # G1953650
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
For Wrench Overall Length | 12 in |
Details
Item | Wrench |
Jaw Material | Steel |
Compatible Mfg. Model Number | 70247 |
Description
Wrench, Compatible Grainger Part Number 60EF97, Compatible Mfg. Model Number 70247, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Wrench Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-9/16" Hole Dozer Bi-Metal Hole Saw (49-56-9618)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- KO-KEN ScrewDriver Slotted 6mm 260mm (168S-6(150))
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- Rothenberger Wrenches