Shop All Wrench Parts
Rothenberger
Wrench, 1120 mm Overall Length
Mfr # 70265
Zoro # G4567327
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfg. Model Number 70245
- For Wrench Overall Length 6 in
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70265
- Zoro # G4567327
- Country of Origin Spain
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 6 in |
Details
Item | Wrench |
Compatible Mfg. Model Number | 70245 |
Jaw Material | Steel |
Description
Wrench, Compatible Grainger Part Number 53RF09, Compatible Mfg. Model Number 70245, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Wrench Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- FEIN Adapter Set Fsc Qi (35222952050)
- ROTHENBERGER Handle for Mini Collins, Half Male, Blk (16328)
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- ROTHENBERGER Strap, 300 mm For Wrench Length (S16070268R)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- ROTHENBERGER Cutting Wheel for Rotrac 28/Rotrac 42 (51235)
- RIDGID Jaw Insert Set, PK3 (E1666X)
- Rothenberger Wrench Parts