Shop All Pipe Stands & Vises
Rothenberger
V-Head Pipe Stand, 27" to 50" H
Mfr # 10644
Zoro # G9180319
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 27 to 50 in
- Pipe Capacity 1/2 to 16 in
- Load Capacity 2,500 lb
- Leg Type Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 10644
- Zoro # G9180319
- UPC # 767676106442
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 27 to 50 in |
Pipe Size Range | 1/2 in - 16 in |
Height Range | 27 in - 50 in |
Maximum Pipe Size | 16 in |
Minimum Height | 27 in |
Maximum Height | 50 in |
Minimum Pipe Size | 1/2 in |
Details
Material | Steel |
Pipe Capacity | 1/2 to 16 in |
Load Capacity | 2,500 lb |
Leg Type | Folding |
Max. Leg Spread | 22 in |
Features | V-Head 16 in |
Includes | Carrying Handle |
Item | V-Head Pipe Stand |
Leg Style | Folding |
Maximum Load Capacity | 2,500 lb |
Compatible Pipe Material | Metal |
Maximum Leg Spread | 22 in |
Head Type | V Head |
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 16 in, Maximum Load Capacity 2,500 lb, Minimum Height 27 in, Maximum Height 50 in, Maximum Leg Spread 22 in, Leg Style Folding, Features V-Head 16 in, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- ZORO SELECT 3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1883-040)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool 1/2" -1" SS Kit (2773-22L)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- RIDGID V-Head Pipe Stand, 12 In. (VF-99)
- KANCA Pipe Vise 4'' (PV-4)
- Rothenberger Pipe Stands & Vises