Shop All Pipe Stands & Vises
Rothenberger
V-Head Pipe Stand, 27" to 50" H
Mfr # 10643
Zoro # G9180291
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 27 to 50 in
- Pipe Capacity 1/2 to 16 in
- Load Capacity 2,500 lb
- Leg Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 10643
- Zoro # G9180291
- UPC # 767676106435
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 27 to 50 in |
Pipe Size Range | 1/2 in - 16 in |
Maximum Pipe Size | 16 in |
Maximum Height | 50 in |
Minimum Height | 27 in |
Height Range | 27 in - 50 in |
Minimum Pipe Size | 1/2 in |
Details
Material | Steel |
Pipe Capacity | 1/2 to 16 in |
Load Capacity | 2,500 lb |
Leg Type | Rigid |
Max. Leg Spread | 22 in |
Includes | Carrying Handle |
Features | V-Head 16 in |
Item | V-Head Pipe Stand |
Maximum Load Capacity | 2,500 lb |
Compatible Pipe Material | Metal |
Maximum Leg Spread | 22 in |
Head Type | V Head |
Leg Style | Rigid |
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 16 in, Maximum Load Capacity 2,500 lb, Minimum Height 27 in, Maximum Height 50 in, Maximum Leg Spread 22 in, Leg Style Rigid, Features V-Head 16 in, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- WHEELER-REX Shut Off Tool Combo 86 and 70 (8670)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- RIDGID V-Head Pipe Stand, 12 In. (VF-99)
- Rothenberger Plumbing Tools