Shop All Drain Cleaning Accessories
Rothenberger
Two-Way Root Cutter 22Mm (Dia 90)
Mfr # 72266
Zoro # G7146153
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Application Drain Cleaners, Janitors, Plumbers
- Size 7/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72266
- Zoro # G7146153
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 4 15/16 in to 7 7/8 in |
Maximum Drain Line Inside Diameter | 7 7/8 in |
Head Width/Diameter | 90 mm |
Minimum Drain Line Inside Diameter | 4 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
For Use With | 7/8 in Spirals |
Application | Drain Cleaners, Janitors, Plumbers |
Number of Pieces | 1 |
Head Type | Saw Tooth Cutter |
Number of Blades | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Coupling Type | T-Nut |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Cutter Type | Saw Tooth Cutter |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Cutters |
Description
Drain Cleaning Cutter, Head Type Saw Tooth Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 7 7/8 in, Minimum Drain Line Inside Diameter 4 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Coupling Type T-Nut, Cutter Type Saw Tooth Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 90 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight Long Cut Tin Snips - 495 (495)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- MILWAUKEE TOOL ADJUSTABLE COMPACT WIRE STRIPPER� (48-22-3040)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-183-A)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROLOFF MANUFACTURING Roloff DB-800 Roloff External Auger Base (DB-800)
- Rothenberger Drain Cleaning Accessories